Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUST-OLEUM

5 gal. Interior/Exterior Rust Inhibitive Primer Covers 1125 to 1875 sq. ft./gal., Flat Yellow

  • Item# 2NU64
  • Mfr. Model# HS1573300
  • Catalog Page# N/A
  • UNSPSC# 31211505
5 gal. Interior/Exterior Rust Inhibitive Primer Covers 1125 to 1875 sq. ft./gal., Flat Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $567.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 63.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rust Inhibitive Primer
  • Resin Type Alkyd Enamel
  • VOC Content Less Than 420g/L
  • Size 5 gal.
  • Color Flat Yellow
  • Coverage 1125 to 1875 sq. ft./gal.
  • Dry Time 15 to 20 min.
  • Dry Time Recoat 1 hr.
  • Dry Time Tack Free 15 to 20 min.
  • Application Temperature 32 to 100 Degrees F
  • Application Method Brush, Spray
  • Surface Metal or Wood
  • Exposure Conditions Interior/Exterior
  • Features High Solids Coating
  • For Use With Mfr. No, 7600 or 1500 System
  • Standards USDA Acceptable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.