Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUST-OLEUM

1 gal. Interior/Exterior Rust Inhibitive Primer Covers 325 to 550 sq. ft./gal., Light Gray

  • Item# 1BW42
  • Mfr. Model# 2082402
  • Catalog Page# N/A
  • UNSPSC# 31211509
1 gal. Interior/Exterior Rust Inhibitive Primer Covers 325 to 550 sq. ft./gal., Light Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $87.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rust Inhibitive Primer
  • Base Type Solvent
  • Resin Type Alkyd Enamel
  • VOC Content Less Than 340g/L
  • Size 1 gal.
  • Color Light Gray
  • Coverage 325 to 550 sq. ft./gal.
  • Dry Time 1 to 2 hr.
  • Dry Time Recoat 1 hr.
  • Dry Time Tack Free 30 min. to 1 hr.
  • Application Temperature 40 to 100 Degrees F
  • Application Method Brush, Roll, Spray
  • Surface Concrete, Metal
  • Exposure Conditions Interior/Exterior
  • Features High Solids Coating
  • For Use With Mfr. No. 7400 or 9800 System
  • Standards USDA Acceptable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.