Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUST-OLEUM

Clear Polyurethane Spray, Satin Finish, 20 to 25 sq. ft. Coverage, Size: 11.25 oz

  • Item # 1TBJ3
  • Mfr. Model # 200281
  • Catalog Page # N/A
  • Catalog Group # H9799
  • UNSPSC # 24121802
Clear Polyurethane Spray, Satin Finish, 20 to 25 sq. ft. Coverage, Size: 11.25 oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $14.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.97 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Varathane® Interior Water-based Polyurethane provides excellent scratch and stain resistance to wood surfaces. The clear, low-odor finish is nonyellowing and easy to clean with soap and water.

View More

Technical Specs

  • Item Polyurethane Spray
  • Base Type Water
  • Color Family Clears
  • Color Clear
  • Finish Satin
  • Size 11.25 oz
  • VOC Content Less Than 250 g/L
  • Coverage 20 to 25 sq. ft.
  • Exposure Conditions Interior
  • Dry Time 30 min.
  • Dry Time Recoat 1 hr.
  • Application Temperature 55 to 90 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.