Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUST-OLEUM

1 gal. Interior/Exterior Multisurface Primer Covers 180 to 545 sq. ft./gal., Gray

  • Item# 1TBG2
  • Mfr. Model# 238755
  • Catalog Page# 1737
  • UNSPSC# 31211501
1 gal. Interior/Exterior Multisurface Primer Covers 180 to 545 sq. ft./gal., Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $108.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sierra Performance™ MetalMax® DTM Acrylic Enamel
• Single component Zero VOC and HAP No odor
Waterbased acrylic urethane coatings designed for steel surfaces in mild to moderate industrial applications.
Note: All paints are nonreturnable.

View More

Technical Specs

  • Item Multisurface Primer
  • Base Type Water
  • Resin Type Acrylic
  • Size 1 gal.
  • Color Gray
  • Coverage 180 to 545 sq. ft./gal.
  • Dry Time 2 to 4 hr.
  • Dry Time Recoat 2 to 4 hr.
  • Dry Time Tack Free 30 min.
  • Application Temperature Above 50 Degrees F
  • Application Method Brush, Roll, Spray
  • Surface For Metal, Galvanized Steel, Aluminum
  • Exposure Conditions Interior/Exterior
  • Finish Semi-Gloss
  • Standards USDA Acceptable
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.