Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUST-OLEUM

Leak Seal, 15 oz., Black, Aerosol Can

  • Item# 32H597
  • Mfr. Model# 266784
  • Catalog Page# 1749
  • Catalog Group# H7146
  • UNSPSC# 31201606
Leak Seal,15 oz.,Black,Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $24.97 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

RUST-OLEUM® LeakSeal® Flexible Sealer creates a watertight rubberized seal. Dries to a paintable finish.

View More

Technical Specs

  • Item Leak Seal
  • Size 15 oz.
  • Color Black
  • Coverage 8 sq. ft.
  • Dry Time 24 hr.
  • Application Temperature 50 Degrees to 90 Degrees F
  • For Use With Gutters, Roofs, Flashing, Ductwork, PVC, Masonry, Concrete, Vinyl Siding, Fiberglass and More
  • Standards VOC Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Used to waterproof...sticks to everything! Awesome! February 19, 2013
Rated 5 out of 5 by This stuff is awesome. We use it to repair drip trays under coolers & refrigerators. It completely does what they advertise. January 14, 2013
  • 2016-07-27 T21:30:41.866-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_32H597, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.