Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
RUST-OLEUM

High Gloss National Blue Interior/Exterior Paint, 5 gal.

  • Item# 2ZLN2
  • Mfr. Model# 245442
  • Catalog Page# 1448
  • Catalog Group# H7158
  • UNSPSC# 31211501
High Gloss National Blue Interior/Exterior Paint, 5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $444.75 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 43.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Direct-to-metal paint offers excellent 1-coat coverage with durable finishes. Protects against rust, corrosion, chemicals, oil, chipping, cracking, and peeling.

View More

Technical Specs

  • Item Interior/Exterior Paint
  • Paint Color Family Blues
  • Color National Blue
  • Finish High Gloss
  • Size 5 gal.
  • VOC Content Less Than 340g/L
  • Coverage 230 to 450 sq. ft./gal.
  • Dry Time 2 to 4 hr.
  • Dry Time Recoat 24 hr.
  • Application Method Brush, Roller or Spray Gun
  • Surface Metal, Steel, Wood
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

  • This item has been restricted from sale in the following states: DE and MD

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.