Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUST-OLEUM

Flat Black Interior/Exterior Paint, 1 gal.

  • Item # 2RNJ4
  • Mfr. Model # 206166
  • Catalog Page # 1449
  • Catalog Group # H7162
  • UNSPSC # 31211501
Flat Black Interior/Exterior Paint, 1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $109.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 10.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High Performance 3700 System Direct-to-Metal (DTM) water-based acrylic enamel protects against mild acids, alkalis, and solvents. Provides 1-coat coverage and early block resistance. Enamel can withstand chemical spills. For industrial applications where solvent fumes cannot be tolerated.

View More

Technical Specs

  • Item Interior/Exterior Paint
  • Paint Color Family Blacks
  • Color Black
  • Finish Flat
  • Paint Base Type Water
  • Size 1 gal.
  • VOC Content Less Than 250 g/L
  • Coverage 160 to 270 sq. ft./gal.
  • Dry Time 1 to 2 hr.
  • Dry Time Recoat 1 to 3 hr.
  • Application Method Brush, Roll, Spray
  • Surface Steel, Galvanized Steel, Concrete, Masonry
  • Standards USDA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.