Skip Content

DV
RUST-OLEUM

Semi-Gloss Interior Paint, Water, Linen White, 1 gal.

  • Item # 40N169
  • My Part #
  • Mfr. Model # 262616
  • Catalog Page # 1440
  • Catalog Group # H7181
  • UNSPSC # 31211508
Interior Paint,SemiGloss,Linen Wht,1 gal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Low-odor, low-VOC formula is formulated to provide a high-hiding, uniform finish on interior walls and ceiling. Excellent coverage for easy touch-ups. Applies easily to properly primed wood, drywall, concrete, and more. Easy soap-and-water clean up.

View More

Technical Specs

  • Item Interior Paint
  • For Use On Surface Material Wood
  • Paint Base Type Water
  • Paint Color Family Whites
  • Color Linen White
  • Finish Semi-Gloss
  • Size 1 gal.
  • Coverage 190 to 435 sq. ft.
  • VOC Content Less Than150 g/L
  • Dry Time Recoat 4 to 6 hr.
  • Dry Time 1 hr.
  • Application Method Brush, Roll, Spray
  • Features Washable, High Hide, Soap and Water Cleanup
How can we improve our Technical Specifications?

Compliance and Restrictions