Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUST-OLEUM

Floor Coating Kit, 2 gal, Silver Gray

  • Item# 3BU19
  • Mfr. Model# 203373
  • Catalog Page# 1744
  • UNSPSC# 31211504
Floor Coating Kit,2 gal,Silver Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $205.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 27.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Floor Coating Kit
  • Base Type Solvent
  • Resin Type Epoxy
  • VOC Content Less Than250g/L
  • Size 2 gal.
  • Color Silver Gray
  • Finish Semi-Gloss
  • Coverage 300 to 400 sq. ft.
  • Dry Time Tack Free 6 to 8 hr.
  • Dry Time - Light Traffic 16 hr.
  • Dry Time 16 to 72 hr.
  • Dry Time Recoat 16 to 72 hr.
  • Application Temperature 50 to 90 Degrees F
  • Application Method Brush, Roller
  • Surface Concrete
  • Exposure Conditions Moderate to Severe
  • Includes Decorative Color Chips
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Really great product so far, it has been down for about a month and no tire pick up. I did also use the expoxy based clear coat from Rustoleum. Follow the directions and be sure to properly prepare the floor. Patches and blemishes will show through somewhat. FYI for spreading the paint flakes, put them in a spice shaker or similar shaker with large holes, this worked out great for me..... November 19, 2013
Rated 5 out of 5 by I have a 5 car garage. I used this system 8 years ago on 3 of the bays and have NEVER had a problem with hot tire pick up or any issues with peeling etc. The only problem is if something blunt or sharp is dropped on the floor. If so, you may experience chipping etc. I recently applied this system to my other two bays which were never painted. I then followed up with the Professional Clear Coat. I do high end detailing in my shop and wanted a professional look along with the durability of a quality coating. I was very impressed with how long the original coating lasted and plan to repaint the 3 bays and coat with clear. I have found the key is in properly prepping the floor prior to applying the coating. July 21, 2012
  • 2015-09-08T19:48:04.569-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3BU19, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.