Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUST-OLEUM

Floor Coating Kit, 2 gal, Dark Gray

  • Item# 1TBG4
  • Mfr. Model# 238467
  • Catalog Page# 1744
  • UNSPSC# 31211504
Floor Coating Kit,2 gal,Dark Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $205.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 28.26 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Floor Coating Kit
  • Base Type Solvent
  • Resin Type Epoxy
  • VOC Content Less Than250g/L
  • Size 2 gal.
  • Color Dark Gray
  • Finish Semi-Gloss
  • Coverage 300 to 400 sq. ft.
  • Dry Time Tack Free 6 to 8 hr.
  • Dry Time - Light Traffic 16 hr.
  • Dry Time 16 to 72 hr.
  • Dry Time Recoat 16 to 72 hr.
  • Application Temperature 50 to 90 Degrees F
  • Application Method Brush, Roller
  • Surface Concrete
  • Exposure Conditions Moderate to Severe
  • Standards USDA Acceptable
  • Includes Decorative Color Chips
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by being in facility management flooring can get to be a big problem. This product save us time and money our building is starting to show its age some of the floor tiles are coming up and some are already missing with this product we were able to remove the remaining tiles scrap the floor and put down a lasting and good looking floor with only two days down time. I could not have asked for more it was easy to apply and sets very quickly. Be sure to only mix what you need at a time say goodby to loose tiles. April 17, 2014
  • 2016-08-21 T23:44:03.909-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1TBG4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.