Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUST-OLEUM

Safety Yellow Epoxy Mastic Coating, Semi-Gloss Finish, 125 to 225 sq. ft./gal. Coverage, Size: 1 gal

  • Item # 6H386
  • Mfr. Model # 9144402
  • Catalog Page # N/A
  • UNSPSC # 31211504
Safety Yellow Epoxy Mastic Coating, Semi-Gloss Finish, 125 to 225 sq. ft./gal. Coverage, Size: 1 gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $118.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This direct-to-metal (DTM), self-priming formula is designed for use in moderate to severe environments. Features superior long-term resistance in both interior and exterior applications. Can be used directly on sound rusted steel with a minimum of surface preparation. Coating is also suitable for use on clean steel, concrete (including concrete floors), galvanized metal, previously coated, and slightly damp surfaces. Convenient 1:1 mixing ratio.

View More

Technical Specs

  • Item Epoxy Mastic Coating
  • Base Type Solvent
  • Resin Type Epoxy Mastic
  • Color Family Yellows
  • Color Safety Yellow
  • Finish Semi-Gloss
  • Size 1 gal.
  • Coverage 125 to 225 sq. ft./gal.
  • Exposure Conditions Interior/Exterior
  • Dry Time 6 to 12 hr.
  • Application Temperature 50 Degrees to 100 Degrees F
  • Application Method Brush, Roll, Spray
  • For Use With 9100 or V9100 System Activators
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.