Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUST-OLEUM

AS5400 Anti-Slip Epoxy, Black, 1 gal.

  • Item# 3XH19
  • Mfr. Model# AS5479402
  • Catalog Page# 1742
  • Catalog Group# H7192
  • UNSPSC# 31211504
AS5400 Anti-Slip Epoxy,Black,1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $172.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Antislip 1-step epoxy single-component system provides a safety finish for pedestrian traffic.
SURFACES: Concrete and metal (prime metal with 9100 System with 9101 Activator)
USES: Aisles, entrances, exits, and stairs

View More

Technical Specs

  • Item Anti-Slip Floor Coating
  • Base Type Water
  • Resin Type Epoxy Ester
  • VOC Content Less Than340g/L
  • Size 1 gal.
  • Color Black
  • Finish Flat
  • Coverage 50 sq. ft./gal.
  • Dry Time Tack Free 12 hr.
  • Dry Time - Light Traffic 24 hr.
  • Dry Time 24 hr.
  • Dry Time Recoat 12 hr.
  • Application Temperature 50 to 110 Degrees F
  • Application Method Phenolic Core Roller
  • Surface Concrete, Steel
  • Exposure Conditions Interior/Exterior
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.