ST
RUSTLICK

Liquid Coolant, Base Oil : Synthetic, 5 gal. Pail

  • Item # 1C199
  • My Part #
  • Mfr. Model # 73058
  • Catalog Page # 2460
  • UNSPSC # 25174004
Liquid Coolant, Base Oil : Synthetic, 5 gal. Pail close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $174.58 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 42.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This transparent solution allows for easy visibility of workpiece parts. Use it for cutting, grinding, and sawing all types of metals. It leaves a dry film of rust protection on machine and parts.

View More

Technical Specs

  • Cutting Fluid Sub-Category Coolants
  • Item Coolant
  • Fluid Properties Chlorine Free
  • Container Size 5 gal.
  • Container Style Pail
  • Color Blue
  • Fragrance Mild Odor
  • Specific Gravity 1.0
  • pH Value 9.0
  • Flash Point Greater than 200 Degrees F
  • Application Machining, Grinding, Cutting And Sawing Applications Ferrous Metals And Titanium
  • Features Thin Dry-Film Protection, Added Rust Inhibitors, Transparent Fluid, Rejects Tramp Oil
  • For Use With Ferrous and Titanium, Nickel Alloys
  • Physical Form Liquid
  • Base Oil Synthetic
  • Series SN-100A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.