Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUSTLICK

Coolant Additive, 12 oz, Bottle

  • Item# 1MKL5
  • Mfr. Model# 77116
  • Catalog Page# 3083
  • UNSPSC# 15121502
Coolant Additive,12 oz,Bottle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $37.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.29 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bactericide/fungicide provides extended coolant life. Also sterilizes sumps.

View More

Technical Specs

  • Cutting Fluid Sub-Category Coolant Additives
  • Item Coolant Additive
  • Fluid Type Microbiostat
  • Size 12 oz.
  • Container Type Bottle
  • Color Clear Amber
  • Fragrance Mild Odor
  • Specific Gravity 1.0
  • pH Value 9.5 to 11.0
  • Application For Combating Both Bacteria and Fungi Commonly Found In Contaminated Metalworking Fluid Systems
  • Features For Combating Both Bacteria and Fungi Commonly Found In Contaminated Metalworking Fluid Systems
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.