Navigation Menu New

Access My Account, Order History, Lists and more here.

49EW27 6005-032 UNSPSC # 15121803

Rust Remover: Jug, 32 oz Container Size, Concentrated, Liquid

  • Item # 49EW27
  • Mfr. Model # 6005-032
  • UNSPSC # 15121803
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Calcium, rust, and lime removers neutralize rust stains and dissolve mineral deposits on bathroom sinks and toilet tanks, inside boilers and radiators, and on concrete and stucco surfaces without scrubbing.

Tap image to zoom.

Roll over image to zoom.

Rust Remover: Jug, 32 oz Container Size, Concentrated, Liquid

  • Item # 49EW27
  • Mfr. Model # 6005-032
  • UNSPSC # 15121803
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Calcium, rust, and lime removers neutralize rust stains and dissolve mineral deposits on bathroom sinks and toilet tanks, inside boilers and radiators, and on concrete and stucco surfaces without scrubbing.

Technical Specs

  • Item Rust Remover
  • Cleaner Chemical Product Grouping Rust Remover
  • Container Type Jug
  • Container Size 32 oz
  • Cleaner Form Liquid
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution 1:4
  • Fragrance Unscented
  • Primary Chemical None
  • Surfaces for Use On Hard Nonporous Surfaces
  • Rinse Required Yes
  • NSF Rating Not Rated
  • VOC Content 0%
  • Flash Point None
  • Standards CERCLA, OSHA, SARA
  • Product Series No Series
  • Application Temperature 32 Degrees F to 212 Degrees F
  • Nonflammable Yes
  • Properties Nonflammable

Calcium, rust, and lime removers neutralize rust stains and dissolve mineral deposits on bathroom sinks and toilet tanks, inside boilers and radiators, and on concrete and stucco surfaces without scrubbing.

Compliance and Restrictions

Documentation

Back to Top