Skip Content

DV
KRYLON

Gloss Deep Base Interior/Exterior Paint, 1 gal.

  • Item # 3VZN6
  • My Part #
  • Mfr. Model # R01031
  • Catalog Page # N/A
  • Catalog Group # E4955
  • UNSPSC # 31211508
Paint,Acrylic Alkyd Enamel,Deep Base close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Interior/Exterior Paint
  • Paint Color Family Blues
  • Color Deep Base
  • Finish Gloss
  • Size 1 gal.
  • Coverage 225 to 500 sq. ft./gal.
  • VOC Content Less Than420g/L
  • Dry Time Recoat 12 to 24 hr.
  • Dry Time 4 to 8 hr.
  • Application Method Brush, Roll, Airless, Conventional Spray
  • Features Corrosion and Chemical Resistant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: AK, CA, CT, DC, DE, GU, HI, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, PR, RI, VA, and VT.

  • This item is restricted for international sale.

Alternate Search Terms

Related Products