Skip Content

ST
RUST-OLEUM

White Multipurpose Grease, 11 oz., NLGI Grade: 2

  • Item # 31NE82
  • My Part #
  • Mfr. Model # 273924
  • Catalog Page # 2449
  • UNSPSC # 15121526
Food Grade White Grease,11 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.97 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rust-Oleum® 100% pure white food-grade grease is designed to lubricate heavy-duty equipment and machine parts and protect them from rust and wear. Convenient extralarge aerosol spray can.

View More

Technical Specs

  • Item Multipurpose Grease
  • NLGI Grade 2
  • Base Oil Mineral
  • Container Size 11 oz.
  • Lubricant NSF Rating H1 Food Grade
  • Grease Color White
  • Grease Container Aerosol Can
  • Min. Operating Temp. 50 Degrees F
  • Max. Operating Temp. 90 Degrees F
  • Flash Point -141 Degrees F
  • Dropping Point 500 min.
  • Four-Ball Wear 0.60mm
  • Timken OK Load 40 lb.
  • Standards NSF Category-H1 Registered
  • Application Gears, Rollers, Cables, Gaskets/Seals In Food Processing Facilities
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.