Skip Content

WV
RUST-OLEUM

White Elastomeric Acrylic Coating, Satin Finish, 110 sq. ft./gal. Coverage, Size: 4.23 gal.

  • Item # 2CEC9
  • My Part #
  • Mfr. Model # 201638
  • Catalog Page # N/A
  • Catalog Group # H7184
  • UNSPSC # 31211502
Elastomeric Acrylic,White,4.23 gal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $524.55 / each

Web Price $771.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 47.22 lbs.
Country of Origin Belgium Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Noxyde® Water-Based Acrylic Elastomeric Coatings
Single-component, heavy-duty water-based coatings provide long-term corrosion protection in most aggressive environments. Designed for minimally prepared sound-rusted or clean steel.

View More

Technical Specs

  • Item Elastomeric Acrylic Coating
  • Base Type Water
  • Resin Type Acrylic Elastomeric
  • Color Family Whites
  • Color White
  • Finish Satin
  • Size 4.23 gal.
  • VOC Content 15g/L
  • Coverage 110 sq. ft./gal.
  • Exposure Conditions Interior/Exterior
  • Dry Time 2 to 4 hr.
  • Dry Time Recoat 4 to 16 hr.
  • Cure Time 14 days
  • Application Temperature 46 Degrees to 130 Degrees F
  • Application Method Spray
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.