Skip Content

C3
RUST-OLEUM

White Dry Fall Paint, Matte Finish, 210 to 260 sq. ft. Coverage, Size: 5 gal.

  • Item # 23N404
  • My Part #
  • Mfr. Model # 251280
  • Catalog Page # N/A
  • UNSPSC # 31211501
Dry Fall Paint,White,5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $110.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 59.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-VOC, water-based coating is designed for mild industrial conditions. Provides a high-hiding interior flat finish for use when overspray must dry before it reaches nearby surfaces or floor. Overspray dries to a removable dust with 10 ft. of the application. Resistant to flash rusting. Can be applied with via spray, brush, or roller onto surfaces such as concrete, metal, drywall, wood, and aluminum.

View More

Technical Specs

  • Item Dry Fall Paint
  • Color Family Whites
  • Color White
  • Finish Matte
  • Size 5 gal.
  • VOC Content Less Than 100 g/L
  • Coverage 210 to 260 sq. ft.
  • Exposure Conditions Interior/Exterior
  • Dry Time 35 min.
  • Dry Time Recoat 1 hr.
  • Application Temperature 50 Degrees to 90 Degrees F
  • Application Method Brush, Roll, Spray
  • For Use With Concrete, Metal, Drywall, Wood and Aluminum, Ceiling Tile
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: DE, and MD.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.