Skip Content

ST
RUST-OLEUM

Wax and Tar Remover,13.5 oz.

  • Item # 4YLF4
  • My Part #
  • Mfr. Model # 251567
  • Catalog Page # 906
  • UNSPSC # 47131827
Wax and Tar Remover,13.5 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quickly clean road grime, dirt, and old wax off automotive surfaces with Rust-Oleum® Wax & Tar Remover. The fast-acting remover helps you prep for sanding or waxing. It is good on materials including metal, plastic, and fiberglass. The Rust-Oleum batch coding system identifies the age of each container to help you keep your stocks fresh.

View More

Technical Specs

  • Item Wax and Tar Remover
  • Base Type Solvent
  • Size 13.5 oz.
  • VOC Content VOC Free
  • Application Removes Wax, Tar, Grease and Road Film
  • Application Method Spray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.