Skip Content

ST
RUST-OLEUM

Water-Base Inverted Marking Chalk, Orange, 17 oz.

  • Item # 3BE96
  • My Part #
  • Mfr. Model # 205233
  • Catalog Page # 1446
  • Catalog Group # H7173
  • UNSPSC # 31211507
Marking Paint,17 oz.,Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For temporary markings that last up to 30 days, Industrial Choice® Inverted Marking Chalk is easily removed with a wire brush and water. It's great for marking underground utilities at construction and excavation sites.

View More

Technical Specs

  • Item Inverted Marking Chalk
  • Base Type Water
  • Line Striping Aerosol Yes
  • Paint Color Family Oranges
  • Color Orange
  • Size 17 oz.
  • Striping and Marking Paint and Chalk Item Inverted Marking Chalk
  • Paint and Primer Sub Category General Purpose Marking Chalk
  • Paint,Primer Surface Material Concrete,Grass,Gravel
  • Paint,Primer Application Method Marking Pistol,Marking Wand,Marking Wheel,Spray
  • Coverage 500 to 530 Linear ft./1-1/4" Strip
  • Net Weight 17 oz.
  • Dry Time Tack Free 5 min.
  • Application Temperature 32 to 90 Degrees F
  • Exposure Conditions Mild to Moderate
  • For Use With Marking Guns
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.