ST
RUST-OLEUM

Universal Hammered Spray Paint in Hammered Dark Bronze for Aluminum, Metal, Wood, 12 oz.

  • Item # 40PM82
  • My Part #
  • Mfr. Model # 258199
  • Catalog Page # N/A
  • UNSPSC # 31211507
Universal Hammered Spray Paint in Hammered Dark Bronze for Aluminum, Metal, Wood, 12 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Rust-Oleum® spray paint features primer and paint all in one for greater coverage and durability over a variety of substrates. This rust-preventative formula dries to a chip- and fade-resistant finish. Innovative trigger design allows fast and efficient coverage and you can dispense spray at any angle.

View More

Technical Specs

  • Item Hammered Spray Paint
  • Paint Sub-Brand Universal
  • Paint Color Family Browns
  • Color Dark Bronze
  • Paint and Primer Finish Hammered
  • Net Weight 12 oz.
  • Spray Paints Item Hammered Spray Paint
  • Paint,Primer Surface Material Aluminum,Metal,Wood
  • Base Type Solvent
  • Resin Type Alkyd
  • Application Temperature 50 to 90 Degrees F
  • Exposure Conditions Interior/Exterior
  • Dry Time Tack Free 30 min.
  • Dry Time Recoat 1 to 48 hr.
  • Dry Time 1 hr.
  • Coverage 10 to 15 sq. ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.