ST
RUST-OLEUM

Tile Red Concrete Repair, 1 gal. Box, Coverage: 230 ft. @ 1/4" x 1/4"

  • Item # 34UP24
  • My Part #
  • Mfr. Model # 284595
  • Catalog Page # N/A
  • UNSPSC # 30121601
Tile Red Concrete Repair, 1 gal. Box, Coverage: 230 ft. @ 1/4" x 1/4" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Concrete, Asphalt and Masonry~Concrete and Asphalt Repair - Patches and Compounds


$188.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2-component, 100% solids polyurea repair compound is pourable and trowelable; it cures in less than 15 min. and is stronger than concrete. 1 gal.-kit includes 1/2 gal. Part A and 1/2 gal. Part B. Can be applied in temperatures as low as -5°F. Adheres to concrete, wood, fiberglass, and asphalt. Tile Red color is ideal for food facilities.

View More

Technical Specs

  • Patching Application Mortars and Patching Cements
  • Item Concrete Repair
  • Color Tile Red
  • Container Size 1 gal.
  • Container Style Box
  • Coverage 230 ft. @ 1/4" x 1/4"
  • VOC 3g/L
  • Flash Point 145 Degrees F
  • Application Temp. Range -5 Degrees to 100 Degrees F
  • Starts to Harden 3 min.
  • Full Cure Time 15 min.
  • For Use On Surface Material Asphalt, Concrete, Masonry
  • Application Food Facilities, Can be Used In Areas Down to -5 Degrees F
  • For Use With Concrete, Asphalt, Tile
  • Characteristics Instapatch(TM) is A Two Component, 100% Solids Polyurea Crack Repair Compound. This Ultra Fast Cure Crack Repair Can Be Used At Temperatures As Low As -5 Degrees F (-20.5 Degrees C) and is Suitable for Traffic In 15 Minutes. Tile Red Color Ideal for Food Facilities
  • Cured Color Family Reds
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov