Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
RUST-OLEUM

Striping Paint, White

  • Item # 3XH14
  • My Part #
  • Mfr. Model # 2391300
  • Catalog Page # N/A
  • Catalog Group # H7150
  • UNSPSC # 31211502
Striping Paint, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $165.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 64.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This single-component, water-based acrylic coating is ideal for large striping jobs including commercial parking lots, stadiums, athletic facilities, and curbs. Use for old/new asphalt, concrete, and grass. You can apply with brush, roller, or bulk striping machine. Suitable for mild to moderate exposure in interior/exterior applications.

View More

Technical Specs

  • Item Paint, Water based Acrylic
  • Line Striping Aerosol No
  • Paint Color Family Whites
  • Color White
  • Size 5 gal.
  • Striping and Marking Paint and Chalk Item Striping Paint
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Paint,Primer Application Method Brush,Roller,Striping Machine
  • Coverage 330 to 690 Linear ft./4" Strip
  • Dry Time 30 min.
  • Dry Time Tack Free 30 min
  • Application Temperature 50 Degrees to 90 Degrees F
  • VOC Content Less than 100 g/L
  • For Use With Striping Machines
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.