Skip Content

 
RUST-OLEUM

Striping Machine

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Striping Machine 
Holds
Please Select
Overall Length
Please Select
Material of Construction
Please Select
For Use With
Please Select
Includes
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Holds
Overall Length
Material of Construction
For Use With
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
206346
(2) Can of Marking Paint or Chalk
30-3/4"
Steel
Industrial Choice Athletic Field Striping Paint to Apply Straight 3" to 6" Wide Lines
Storage Compartment

$194.75 / each

Enter location to check availability
Catalog Page #  1734 

Price $194.75 / each

Technical Specs

  • Item Striping Machine
  • Holds (2) Can of Marking Paint or Chalk
  • Overall Length 30-3/4"
  • Material of Construction Steel
  • For Use With Industrial Choice Athletic Field Striping Paint to Apply Straight 3" to 6" Wide Lines
  • Includes Storage Compartment
2395000
Can of Marking Paint or Chalk
32"
Steel/Plastic
Hard Hat and Industrial Choice Striping Paint, Aerosol Striping Paints to Apply Straight 2 to 4" Wide Lines
(4) Wheels

$212.25 / each

Enter location to check availability
Catalog Page #  1734 

Price $212.25 / each

Technical Specs

  • Item Striping Machine
  • Holds Can of Marking Paint or Chalk
  • Overall Length 32"
  • Material of Construction Steel/Plastic
  • For Use With Hard Hat and Industrial Choice Striping Paint, Aerosol Striping Paints to Apply Straight 2 to 4" Wide Lines
  • Includes (4) Wheels
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More