ST
RUST-OLEUM

Stops Rust® Metallic Spray Paint in Metallic Antique Brass for Concrete, Masonry, Metal, Wood, 11 oz

  • Item # 1PTG4
  • My Part #
  • Mfr. Model # 7274830
  • Catalog Page # N/A
  • Catalog Group # H9792
  • UNSPSC # 31211507
Stops Rust® Metallic Spray Paint in Metallic Antique Brass for Concrete, Masonry, Metal, Wood, 11 oz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rust-Oleum® metallic spray paint provides a durable, corrosion-resistant coating on metal, concrete masonry, or wood. Can be used on chairs, light fixtures, tables, tool chests and more. Container features a comfort tip with a wider finger pad to help reduce fatigue due to continuous spraying.

View More

Technical Specs

  • Item Metallic Spray Paint
  • Paint Sub-Brand Stops Rust(R)
  • Paint Color Family Silvers
  • Color Antique Brass
  • Paint and Primer Finish Metallic
  • Net Weight 11 oz.
  • Spray Paints Item Metallic Spray Paint
  • Paint,Primer Surface Material Concrete,Masonry,Metal,Wood
  • Base Type Solvent
  • Resin Type Enamel
  • Application Temperature 50 to 90 Degrees F
  • Exposure Conditions Interior/Exterior
  • Standards VOC and MIR Compliant
  • Dry Time Tack Free 10 min.
  • Dry Time Recoat 24 hr.
  • Dry Time 30 min.
  • Coverage 10 to 12 sq. ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.