Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUST-OLEUM

Stone Gray Epoxy Activator and Finish Kit, Gloss Finish, 230 to 340 sq. ft./gal. Coverage, Size: 1 g

  • Item # 4DNA2
  • Mfr. Model # 248285
  • Catalog Page # 1450
  • Catalog Group # H7188
  • UNSPSC # 31201615
Stone Gray Epoxy Activator and Finish Kit, Gloss Finish, 230 to 340 sq. ft./gal. Coverage, Size: 1 g close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $95.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 12.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sierra Performance™ S60 Waterbased Epoxy Maintenance Coating Kits
• 2 component system Zero VOC and HAP No odor
Contributes LEED points for indoor air quality. Green Seal™ GS-11 certified. USDA acceptable.
Note: All paints are nonrefundable.

View More

Technical Specs

  • Item Epoxy Activator and Finish Kit
  • Resin Type Epoxy
  • Color Family Grays
  • Color Stone Gray
  • Finish Gloss
  • Size 1 gal.
  • VOC Content VOC Free
  • Coverage 230 to 340 sq. ft./gal.
  • Exposure Conditions Interior/Exterior
  • Dry Time 30 min.
  • Dry Time Recoat 1 to 3 hr.
  • Application Temperature 50 Degrees to 100 Degrees F
  • Application Method Brush, Roll, Spray
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Green Certification or Other Recognition Green Seal Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Green Seal Certified.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.