Skip Content

ST
RUST-OLEUM

Spray Paint in Gloss Red for Plastic, 12 oz.

  • Item # 6PET2
  • My Part #
  • Mfr. Model # 248651
  • Catalog Page # 907
  • UNSPSC # 31211507
Spray Paint in Gloss Red for Plastic, 12 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rust-Oleum® Paint for Plastic. This red coating renews and restores a variety of indoor and outdoor plastics, such as resin, PVC, fiberglass, polypropylene, and polystyrene; no primer needed. Works well on chairs, tables, and outside planters. Features comfort tip that allows you to easily spray at any angle.

View More

Technical Specs

  • Item Spray Paint
  • Paint Color Family Reds
  • Color Red
  • Paint and Primer Finish Gloss
  • Net Weight 12 oz.
  • Spray Paints Item Spray Paint
  • Paint Plastic
  • Primer Surface Material Plastic
  • Base Type Solvent
  • Resin Type Enamel
  • Application Temperature 50 to 90 Degrees F
  • Exposure Conditions Interior/Exterior
  • Dry Time Tack Free 1 hr.
  • Dry Time Recoat 1 to 24 hr.
  • Dry Time 24 hr.
  • Coverage 14 sq. ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.