Skip Content

ST
RUST-OLEUM

Spray Paint in Gloss Green (Matches John Deere) for Concrete, Masonry, Metal, Wood, 12 oz.

  • Item # 4YKZ8
  • My Part #
  • Mfr. Model # 249276
  • Catalog Page # 942
  • UNSPSC # 31211507
Spray Paint,Green,12 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rust-Oleum® Automotive Farm Equipment Paint contains Stops Rust® weather-resistant formula that protects against corrosion and harsh elements; helps restore original appearance. This green coating spray with comfort tip allows you to spray at any angle improving the color of your farm equipment, providing a long lasting finish that will not rust or fade.

View More

Technical Specs

  • Item Spray Paint
  • Paint Color Family Greens
  • Color Green (Matches John Deere)
  • Paint and Primer Finish Gloss
  • Net Weight 12 oz.
  • Spray Paints Item Spray Paint
  • Paint,Primer Surface Material Wood
  • Base Type Solvent
  • Resin Type Enamel
  • Application Temperature 50 to 100 Degrees F
  • Exposure Conditions Interior/Exterior
  • Dry Time Tack Free 10 to 20 min.
  • Dry Time Recoat 1 to 24 hr.
  • Dry Time 1 to 2 hr.
  • Coverage 14 sq. ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.