Skip Content

DV
RUST-OLEUM

Spray Paint Kit,Black,22 oz.

  • Item # 6PEU7
  • My Part #
  • Mfr. Model # 257355
  • Catalog Page # N/A
  • UNSPSC # 31211507
Spray Paint Kit,Black,22 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This Rust-Oleum® 2-part spray paint kit can be used to customize wheels, trims, accessories, or any other chrome or polished metal surface with a dark-tinted effect. Tough, road-resistant finish. Kit includes base coat and protective clear coat.

View More

Technical Specs

  • Item Spray Paint Kit
  • Color Family Blacks
  • Color Black
  • Finish Gloss
  • Net Weight 22 oz.
  • Coverage 10 to 12 sq. ft.
  • Dry Time 3 hr.
  • Dry Time Recoat 1 hr.
  • Dry Time Tack Free 1 hr.
  • Application Temperature 50 to 90 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material