Skip Content
WV
RUST-OLEUM

Spray Coating,Solvent,ANSI Gray

  • Item # 30RK13
  • My Part #
  • Mfr. Model # 279415
  • Catalog Page # 1459
  • UNSPSC # 31211507
Spray Coating,Solvent,ANSI Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Water-tight seal prevents moisture penetration and corrosion. Dries to a semismooth finish that can be top-coated with latex or oil-based paint.

View More

Technical Specs

  • Item Spray Coating
  • Net Weight 15 oz.
  • Color ANSI Gray
  • Coverage 8 sq. ft.
  • Dry Time 45 min.
  • Application Temperature 50 Degrees to 90 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.