Skip Content
NC
RUST-OLEUM

Solvent-Base Propellant-Free Marking Paint, Fluorescent Orange, 10.5 oz.

  • Item # 34UL49
  • Mfr. Model # 275085
  • Catalog Page # 1446
  • UNSPSC # 31211507
Solvent-Base Propellant-Free Marking Paint, Fluorescent Orange, 10.5 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $6.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through May 31st, 2017.


Click here for rebate form and additional information.

Construction marking paint pouches are designed for quick color changes Transparent packages let you see the how much paint is left. Feature nonclogging paint tips.

View More

Technical Specs

  • Item Propellant-Free Marking Paint
  • Base Type Solvent
  • Line Striping Aerosol Yes
  • Paint Color Family Oranges
  • Color Fluorescent Orange
  • Size 10.5 oz.
  • Striping & Marking Paint & Chalk Item Propellant-Free Marking Paint
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Paint and Primer Surface Material Asphalt, Concrete, Grass, Gravel
  • Paint and Primer Application Method Marking Wand, Spray
  • Coverage 500 to 600 Linear ft./1" Strip
  • Net Weight 10.5 oz.
  • Dry Time 5 to 10 min.
  • Dry Time Tack Free 5 to 10 min.
  • Application Temperature 40 Degrees to 90 Degrees F
  • Exposure Conditions Exterior
  • VOC Content 614g/L
  • For Use With Mfr. No. 275124
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.