Skip Content

NC
RUST-OLEUM

Solvent-Base Propellant-Free Marking Paint, Safety Red, 10.5 oz.

  • Item # 34UL45
  • My Part #
  • Mfr. Model # 275089
  • Catalog Page # 1610
  • UNSPSC # 31211507
Solvent-Base Propellant-Free Marking Paint, Safety Red, 10.5 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Construction marking paint pouches are designed for quick color changes Transparent packages let you see the how much paint is left. Feature nonclogging paint tips.

View More

Technical Specs

  • Item Propellant-Free Marking Paint
  • Base Type Solvent
  • Line Striping Aerosol Yes
  • Paint Color Family Reds
  • Color Safety Red
  • Size 10.5 oz.
  • Striping and Marking Paint and Chalk Item Propellant-Free Marking Paint
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Paint,Primer Surface Material Asphalt,Concrete,Grass,Gravel
  • Paint,Primer Application Method Marking Wand,Spray
  • Coverage 500 to 600 Linear ft./1" Strip
  • Net Weight 10.5 oz.
  • Dry Time 5 to 10 min.
  • Dry Time Tack Free 5 to 10 min.
  • Application Temperature 40 Degrees to 90 Degrees F
  • Exposure Conditions Exterior
  • VOC Content 606g/L
  • For Use With Mfr. No. 275124
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.