Skip Content

C3
RUST-OLEUM

Semi-Gloss Interior/Exterior Paint, Oil Base, Semi Gloss Pleasant Green, 1 gal.

  • Item # 2ZLT1
  • My Part #
  • Mfr. Model # 245482
  • Catalog Page # 1448
  • Catalog Group # H7157
  • UNSPSC # 31211501
Paint,1 G,Semi Gloss Pleasant Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $73.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.48 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Direct-to-metal paint offers excellent 1-coat coverage with durable finishes. Protects against rust, corrosion, chemicals, oil, chipping, cracking, and peeling.

View More

Technical Specs

  • Item Interior/Exterior Paint
  • For Use On Surface Material Wood
  • Paint Base Type Oil
  • Paint Color Family Greens
  • Color Semi Gloss Pleasant Green
  • Finish Semi-Gloss
  • Size 1 gal.
  • Coverage 230 to 450 sq. ft./gal.
  • VOC Content Less Than 340g/L
  • Dry Time Recoat 24 hr.
  • Dry Time 4 to 8 hr.
  • Application Method Brush, Roller or Spray Gun
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: DE, and MD.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.