Navigation Menu New

Access My Account, Order History, Lists and more here.

2FP50 3115402 UNSPSC # 31211508

Semi-Gloss Interior/Exterior Paint, Water Base, Alumi-NON(R), 1 gal

  • Item # 2FP50
  • Mfr. Model # 3115402
  • UNSPSC # 31211508
  • Catalog Group # H7164
  • Catalog Page # 1600 1600
Country of Origin USA. Country of Origin is subject to change.

Direct-to-Metal (DTM), water-based acrylic enamel has a fast-dry formula for applications where minimal downtime is critical. Excellent gloss retention and corrosion resistance. 3100 System.

Tap image to zoom.

Roll over image to zoom.

Semi-Gloss Interior/Exterior Paint, Water Base, Alumi-NON(R), 1 gal

  • Item # 2FP50
  • Mfr. Model # 3115402
  • UNSPSC # 31211508
  • Catalog Group # H7164
  • Catalog Page # 1600 1600
Country of Origin USA. Country of Origin is subject to change.

Direct-to-Metal (DTM), water-based acrylic enamel has a fast-dry formula for applications where minimal downtime is critical. Excellent gloss retention and corrosion resistance. 3100 System.

Technical Specs

  • Item Interior/Exterior Paint
  • For Use On Surface Material Concrete, Masonry, Steel, Zinc
  • Paint Base Type Water
  • Paint Color Family Aluminum / Metallic
  • Color Alumi-NON(R)
  • Finish Semi-Gloss
  • Size 1 gal
  • Coverage 200 to 350 sq ft/gal
  • VOC Content Less Than 250g/L
  • Dry Time Recoat 1 1/2 to 2 hr
  • Dry Time 1 to 1 1/2 hr
  • Application Method Brush, Roll, Spray

Direct-to-Metal (DTM), water-based acrylic enamel has a fast-dry formula for applications where minimal downtime is critical. Excellent gloss retention and corrosion resistance. 3100 System.

Compliance and Restrictions

Back to Top