Skip Content

ST
RUST-OLEUM

Semi-Gloss Epoxy Floor Coating Kit, Tile Red, 2 gal.

  • Item # 1TBG5
  • My Part #
  • Mfr. Model # 238468
  • Catalog Page # N/A
  • UNSPSC # 31211504
Floor Coating Kit,2 gal,Tile Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $168.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 28.61 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Floor Coating Kit
  • Base Type Solvent
  • Resin Type Epoxy
  • VOC Content Less Than250g/L
  • Size 2 gal.
  • Color Tile Red
  • Finish Semi-Gloss
  • Coverage 150 to 200 sq. ft.
  • Dry Time Tack Free 6 to 8 hr.
  • Dry Time - Light Traffic 16 hr.
  • Dry Time 16 to 72 hr.
  • Dry Time Recoat 16 to 72 hr.
  • Application Temperature 50 to 90 Degrees F
  • Application Method Brush, Roller
  • Surface Concrete
  • Exposure Conditions Moderate to Severe
  • Standards USDA Acceptable
  • Includes Decorative Color Chips
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, DE, GU, HI, MD, and PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.