Skip Content
C3
RUST-OLEUM

Satin Interior/Exterior Paint, Water Base, White, 1 gal.

  • Item # 1TBF5
  • My Part #
  • Mfr. Model # 238749
  • Catalog Page # 1440
  • Catalog Group # H7186
  • UNSPSC # 31211501
Acryl EnamelWhiteBeyond Satin,1gal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.17 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.27 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sierra Performance™ odor-, pollutant-, VOC-free formula eliminates the environmental and flammability hazards of painting, especially in enclosed areas. Indoor or outdoor. Fast-drying, water-based acrylic urethane is washable, nonblocking, and protects against abrasion, chemicals, and corrosion on primed surfaces.

EXPOSURE CONDITIONS: Mild to moderate

View More

Technical Specs

  • Item Interior/Exterior Paint
  • For Use On Surface Material Concrete, Drywall, Masonry, Metal, Tile, Wood
  • Paint Base Type Water
  • Paint Color Family Whites
  • Color White
  • Finish Satin
  • Size 1 gal.
  • Coverage 135 to 490 sq. ft./gal.
  • VOC Content VOC Free
  • Dry Time Recoat 2 to 4 hr.
  • Dry Time 30 min.
  • Application Method Brush, Roll, Spray
  • Standards USDA Acceptable
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.