Skip Content

ST
RUST-OLEUM

Satin Interior/Exterior Paint, Water Base, Safety Red, 5 gal.

  • Item # 35YG50
  • My Part #
  • Mfr. Model # 285060
  • Catalog Page # 1449
  • Catalog Group # J0448
  • UNSPSC # 31211502
Int/Ext Paint,5 gal.,Safety Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $222.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 52.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multipurpose coating with minimal odor resists chalking and fading. Durable enough to withstand mild chemical fumes and spills.

View More

Technical Specs

  • Item Interior/Exterior Paint
  • For Use On Surface Material Steel
  • Paint Base Type Water
  • Paint Color Family Reds
  • Color Safety Red
  • Finish Satin
  • Size 5 gal.
  • Coverage 582 to 625 sq. ft./gal.
  • VOC Content Less than 220 g/L
  • Dry Time Recoat 1 to 3 hr.
  • Dry Time 1 to 2 hr.
  • Application Method Brush, Roll, Spray
  • Features Long-Lasting Color and Gloss, Low Odor, Resistant to Mild Chemical Fumes/Spills and Speedy-Dry
  • Standards USDA FSIS Regulatory
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.