Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUST-OLEUM

Satin Black Interior/Exterior Paint, 1 gal.

  • Item# 4CY30
  • Mfr. Model# 208048
  • Catalog Page# 1440
  • Catalog Group# H7186
  • UNSPSC# 31211501
Satin Black Interior/Exterior Paint, 1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $95.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sierra Performance™ odor-, pollutant-, VOC-free formula eliminates the environmental and flammability hazards of painting, especially in enclosed areas. Indoor or outdoor. Fast-drying, water-based acrylic urethane is washable, nonblocking, and protects against abrasion, chemicals, and corrosion on primed surfaces.

EXPOSURE CONDITIONS: Mild to moderate

View More

Technical Specs

  • Item Interior/Exterior Paint
  • Paint Color Family Blacks
  • Color Black
  • Finish Satin
  • Size 1 gal.
  • VOC Content VOC Free
  • Coverage 135 to 490 sq. ft./gal.
  • Dry Time 2 to 4 hr.
  • Dry Time Recoat 2 to 4 hr.
  • Application Method Brush, Roll, Spray
  • Surface Metal, Steel, Concrete, Masonry, Wood, Drywall, Tile
  • Standards USDA Acceptable
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.