Skip Content

ST
RUST-OLEUM

Satin Enamel Paint, Alkyd Base, Black, 1 gal.

  • Item # 34UP15
  • My Part #
  • Mfr. Model # 282728
  • Catalog Page # N/A
  • UNSPSC # 31211505
Alkyd Enamel Paint,Black,1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $66.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Enamel Paint
  • For Use On Surface Material Metal,Not for Use On Galvanized Steel
  • Paint Base Type Alkyd
  • Paint Color Family Blacks
  • Color Black
  • Finish Satin
  • Size 1 gal.
  • Coverage 240 to 440 sq. ft./gal.
  • VOC Content Less than 100g/L
  • Dry Time Recoat 24 hr.
  • Dry Time 8 to 12 hr.
  • Application Method Brush, Roll, Spray
  • Features Get Excellent Protection and Coverage and Low VOCs with Rust-Oleum Commercial CV740 System 100 VOV DTM Alkyd Enamel, This Ready-to-Use Formula Provides An Easy-to-Maintain, High-Gloss Finish Specifically for Commercial Applications. Multi-Purpose Direct-to-Metal (DTM) Coating Excellent Coverage and Hide, Convenient, Requires No Measuring or Mixing Can Be Brushed, Rolled or Sprayed, Resists Rust, Chipping, General Weathering, Mild Chemical Fumes and Light Abrasion, For Everyday Commercial Use, Metal Trim, Structural Steel, Handrails, Cabinets, Etc. Meets USDA Requirements for Incidental Food Contact Accepted for Use In Federally Registered Canadian Food Facilities
  • Standards USDA FSIS
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.