Skip Content


Safety Yellow Urethane Finish, Gloss Finish, 260 to 620 sq. ft./gal Coverage, Size: 1 gal.

  • Item # 36ND70
  • My Part #
  • Mfr. Model # 207956
  • Catalog Page # 1603
  • Catalog Group # J1514
  • UNSPSC # 31211504
Urethane Finish close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $80.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 9.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial Choice® acrylic aliphatic urethane is a 3300 system paint for moderate to severe industrial environments. High durability with good chemical resistance. Ideal for outdoor equipment. 2-component system with Activator No. 36ND73.

View More

Technical Specs

  • Item Urethane Finish
  • Base Type Solvent
  • Resin Type Acrylic Urethane
  • Color Family Yellows
  • Color Safety Yellow
  • Finish Gloss
  • Size 1 gal.
  • VOC Content Less than 250g/L
  • Coverage 260 to 620 sq. ft./gal
  • Exposure Conditions Interior/Exterior
  • Dry Time 5 to 7 hr.
  • Dry Time Recoat 14 hr. to 2 days
  • Cure Time 7 days
  • Application Temperature 40 Degrees to 100 Degrees F
  • Application Method Brush, Roll, Spray
  • For Use With DTM Epoxy Mastic Primers
  • Includes Topcoat
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.