Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
RUST-OLEUM

Safety Yellow Direct-to-Metal Protective Coating, High-Gloss Finish, 175 to 545 sq. ft. /gal. Covera

  • Item # 21CJ98
  • My Part #
  • Mfr. Model # 264207
  • Catalog Page # 1601
  • UNSPSC # 31211504
Safety Yellow Direct-to-Metal Protective Coating, High-Gloss Finish, 175 to 545 sq. ft. /gal. Covera close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $469.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 48.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for mild to moderate industrial applications. Tack-free time is 30 min. based at 70°F to 80°F. Nonreturnable.

• Single component
• Zero HAPs
• No odor

View More

Technical Specs

  • Item Direct-to-Metal Protective Coating
  • Base Type Water
  • Resin Type Acrylic Urethane
  • Color Family Yellows
  • Color Safety Yellow
  • Finish High-Gloss
  • Size 5 gal.
  • VOC Content VOC Free
  • Coverage 175 to 545 sq. ft. /gal.
  • Exposure Conditions Exterior
  • Dry Time 60 min.
  • Dry Time Recoat 60 min
  • Cure Time 7 days
  • Application Temperature 50 Degrees to 100 Degrees F
  • Application Method Brush, Roll, Spray
  • For Use With Aluminum, Galvanized Steel, Steel, and Other Surfaces
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.