ST
RUST-OLEUM

Safety Red Epoxy Activator and Finish Kit, Gloss Finish, 125 sq. ft./gal. Coverage, Size: (2) 1 gal.

  • Item # 59YE62
  • My Part #
  • Mfr. Model # 59YE62
  • Catalog Page # 1602
  • UNSPSC # 31201615
Safety Red Epoxy Activator and Finish Kit, Gloss Finish, 125 sq. ft./gal. Coverage, Size: (2) 1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $210.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.58 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

RUST-OLEUM® high performance direct-to-metal epoxy mastic applies directly to metal and tightly adhered rusted metal. The low VOC water immersion 9100 system is a high-solid, self-priming, solvent-based mastic provides maximum corrosion protection. Excellent for concrete floors, galvanized steel, masonry, and painted, clean, or sound steel.

View More

Technical Specs

  • Item Epoxy Activator and Finish Kit
  • Base Type Solvent
  • Resin Type Epoxy
  • Color Family Reds
  • Color Safety Red
  • Finish Gloss
  • Size (2) 1 gal.
  • VOC Content Less Than 200g/L
  • Coverage 125 sq. ft./gal.
  • Exposure Conditions Exterior
  • Dry Time 6 to 14 hr.
  • Dry Time Recoat 16 hr.
  • Cure Time 12 to 72 hr.
  • Application Temperature 50 Degrees F
  • Application Method Brush, Roll, Spray
  • For Use With Steel, Galvanized Steel, Concrete
  • Includes (1) Paint, (1) Activator
  • Activator Properties Immersion, Low VOC
  • System Series 9100
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.