ST
RUST-OLEUM

Rust Preventative Spray Paint in Metallic Metallic Galvanized for Metal, Steel, 20 oz.

  • Item # 5W180
  • My Part #
  • Mfr. Model # V2185838
  • Catalog Page # 1606
  • UNSPSC # 31211507
Rust Preventative Spray Paint in Metallic Metallic Galvanized for Metal, Steel, 20 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Zinc-rich coating contains a high level of zinc providing superior protection against rust and corrosion and great for touch-up on base metals, gutters, galvanized ducts, and production welds.

View More

Technical Specs

  • Item Rust Preventative Spray Paint
  • Paint Color Family Silvers
  • Color Metallic Galvanized
  • Paint and Primer Finish Metallic
  • Net Weight 20 oz.
  • Spray Paints Item Rust Preventative Spray Paint
  • Paint,Primer Surface Material Metal,Steel
  • Base Type Solvent
  • Resin Type Enamel
  • Application Temperature 50 Degrees to 100 Degrees F
  • Exposure Conditions Interior/Exterior
  • Standards VOC and MIR Compliant
  • Dry Time Tack Free 10 to 20 min.
  • Dry Time Recoat 1 to 24 hr.
  • Dry Time 10 to 20 min.
  • Coverage 12 to 20 sq. ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.