Skip Content

ST
RUST-OLEUM

Regal Red Epoxy Mastic Coating, Semi-Gloss Finish, 130 to 220 sq. ft./gal. Coverage, Size: 1 gal.

  • Item # 6A384
  • My Part #
  • Mfr. Model # 9165402
  • Catalog Page # N/A
  • UNSPSC # 31211504
9100 Epoxy Mastic Coating,Regal Red,1G close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $87.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 12.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Epoxy Mastic Coating
  • Base Type Solvent
  • Resin Type Epoxy Mastic
  • Color Family Reds
  • Color Regal Red
  • Finish Semi-Gloss
  • Size 1 gal.
  • VOC Content Less Than 250 g/L
  • Coverage 130 to 220 sq. ft./gal.
  • Exposure Conditions Interior/Exterior
  • Dry Time 6 to 12 hr.
  • Dry Time Recoat 16 hr to 30 days
  • Application Temperature 50 Degrees to 100 Degrees F
  • Application Method Brush, Roll, Spray
  • For Use With 9100 or V9100 System Activators
  • Activator Properties Low VOC
  • System Series 9100
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.