WV
RUST-OLEUM

Natural Epoxy Resurfacer Kit, Gray, 128 fl oz

  • Item # 10Z904
  • My Part #
  • Mfr. Model # 244025
  • Catalog Page # 1634
  • UNSPSC # 31211504
Natural Epoxy Resurfacer Kit, Gray, 128 fl oz close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Specialty Paints, Coatings, and Additives~Floor Coatings


$107.10 / each

Web Price $119.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Resurfacer Kit
  • Base Type Solvent
  • Resin Type Epoxy
  • VOC Content Less Than 10g/L
  • Size 128 fl oz
  • Color Gray
  • Finish Natural
  • Coverage 125 sq ft/gal
  • Dry Time Tack Free 8 hr
  • Dry Time - Light Traffic 3 to 6 hr
  • Dry Time 96 hr
  • Dry Time Recoat 2 to 12 hr
  • Application Temperature 55 Degrees to 90 Degrees F
  • Application Method Roller
  • Surface Concrete
  • Exposure Conditions Mild to Severe
  • Includes Dry Resurfacer Blend, Liquid Polymer, Metal Mixing Blade
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.