Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUST-OLEUM

Multipurpose Lubricant, 50°F to 90 Degrees F, No Additives, 16 oz. Aerosol Can

  • Item # 31NE78
  • Mfr. Model # 273759
  • Catalog Page # 2502
  • UNSPSC # 15121520
Multipurpose Lubricant, 50°F to 90 Degrees F, No Additives, 16 oz. Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $9.34 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rust-Oleum® versatile lubricant aerosol spray stops squeaks, prevents rust, and helps ensure smooth operation in demanding industrial settings. The lubricating film resists water wash-off. It's great for metal parts that are rusted or exposed to moisture.

View More

Technical Specs

  • Lubricant Type Multipurpose Lubricant
  • Item Multipurpose Lubricant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Min. Operating Temp. 50 Degrees F
  • Max. Operating Temp. 90 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 16 oz.
  • Lubricant Color Clear
  • Net Weight 16 oz.
  • Flash Point -141 Degrees F
  • VOC Content 674%
  • Application Release Agent for grills, Ovens, Loaf Pans, Chopping Board, Honing Oil, boning benches, canning lids, as a knife cutting and honing oil, or other hard surfaces in contact with meat, fish, and poultry food products to prevent food from adhering during processing. safest product to prevent sticking of corn tortillas, corn chips, tacos, pizzas, potato chips, pretzels, cookies, cakes, candies, etc., on belts and conveyors, or metal slats in ovens. It performs as a protective anti-rust film, as a release agent on gaskets or seals of lids and tank closures, and as a light general purpose lubricant in applications, 21 CFR 178.3570
  • Green Certification or Other Recognition USDA Certified Biobased Product
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.