Skip Content
ST
RUST-OLEUM

Moly Chain Lubricant, 11 oz. Container Size, 11 oz. Net Weight

  • Item # 31NE84
  • My Part #
  • Mfr. Model # 273926
  • Catalog Page # 2509
  • UNSPSC # 15121520
Moly Chain Lubricant,Aerosol Can,11 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.32 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.99 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Rust-Oleum® aerosol moly lubricant is formulated to cling to metal surfaces and penetrate close tolerances, with superior adhesion so it stays in place during numerous cycles. The spray lube is great for chain drive bushings and pins, plus chains, cables, gears, and bearings.

View More

Technical Specs

  • Item Moly Chain Lubricant
  • Lubricant Additives Molybdenum
  • Chemical Base Naphthenic Oil
  • Lubricant NSF Rating Not Rated
  • Container Size 11 oz.
  • Container Type Aerosol Can
  • Min. Operating Temp. 50 Degrees F
  • Max. Operating Temp. 90 Degrees F
  • Net Weight 11 oz.
  • Color Clear
  • Flash Point -156 Degrees F
  • VOC Content 673%
  • Application Conveyor Rollers, Sprockets, Cutter Bars, Chain Saw, and Forms of Chain Drives
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.