Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUST-OLEUM

Light Gray Large Concrete Patching Compound Kit, Base (Part A) 55 fl. oz., Activator (Part B) 8 fl.

  • Item# 6KP53
  • Mfr. Model# 5494323
  • Catalog Page# 1452
  • UNSPSC# 30111601
Light Gray Large Concrete Patching Compound Kit, Base (Part A) 55 fl. oz., Activator (Part B) 8 fl. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $155.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 33.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with resin-rich epoxy/aggregate patching compound to repair large cracks and deep holes. Can accept vehicular traffic in 6 to 8 hr. 100% odorless and perfect for food and beverage plants.

View More

Technical Specs

  • Item Large Concrete Patching Compound Kit
  • Color Light Gray
  • Number of Components 3
  • Size Base (Part A) 55 fl. oz., Activator (Part B) 8 fl. oz., Aggregate (Part C) 26.25 lb.
  • Container Type Pail
  • Coverage 0.30 cu. ft.
  • VOC Less Than 115g/L
  • Flash Point 185 Degrees to 210 Degrees F
  • Begins to Harden Not Specified
  • Dry Time 6 to 8 hr.
  • Dry Time Recoat 2 to 4 hr.
  • Dry Time Tack Free Not Specified
  • Functional Cure 72 hr.
  • Adheres To Concrete
  • Application Interior/exterior Spalled Floors, Curbs, Ramps
  • Characteristics Polyamine Epoxy
  • Includes Base (Part A), Activator (Part B), Aggregate (Part C)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Light Gray Large Concrete Patching Compound Kit, Base (Part A) 55 fl. oz., Activator (Part B) 8 fl. is rated 4.0 out of 5 by 4.
Rated 5 out of 5 by from GREAT PRODUCT JUST FOLLOW DIRECTIONS
Date published: 2016-02-29
Rated 5 out of 5 by from The concrete patch works great and is very durable
Date published: 2016-02-02
Rated 1 out of 5 by from The product set up in the bucket before I poured it so I could not use it.
Date published: 2013-08-23
Rated 5 out of 5 by from Excellent product! We have used this for all types of concrete voids on runways, and it works great. The nice thing about this product is it can fill a hole in concrete without having to be saw-cut first. A hole that is a couple inches deep in the middle gradually tapering to the runway surface can be patched with this product. It can be troweled to a feather edge.The only thing I would suggest is to make the Part A available separately, since it is needed as a precoating for shallow holes and the edges of the hole. We have ended up purchasing entire kits when all we needed was more Part A.
Date published: 2013-05-30
  • y_2017, m_3, d_21, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_3
  • loc_en_US, sid_6KP53, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.