Skip Content

WV
RUST-OLEUM

Solvent-Base Striping Paint, Light Blue, 18 oz.

  • Item # 6KN90
  • My Part #
  • Mfr. Model # 1627838
  • Catalog Page # 1611
  • Catalog Group # H7168
  • UNSPSC # 31211507
Solvent-Base Striping Paint, Light Blue, 18 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $2.40 / each

Web Price $7.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial Choice® inverted striping paint makes crisp, straight lines for lower-traffic areas, such as marking aisles and pallet positions. This general use paint is suitable for indoors or outdoors. VOC/MIR compliant. S1600 System.

View More

Technical Specs

  • Item Striping Paint
  • Base Type Solvent
  • Line Striping Aerosol Yes
  • Paint Color Family Blues
  • Color Light Blue
  • Size 18 oz.
  • Striping and Marking Paint and Chalk Item Striping Paint
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Paint,Primer Surface Material Concrete,Grass,Metal
  • Paint,Primer Application Method Spray,Striping Machine,Striping Wand
  • Coverage 150 Linear ft./4" Strip
  • Net Weight 18 oz.
  • Dry Time 10 min.
  • Dry Time Tack Free Less than 10 min.
  • Application Temperature 32 to 90 Degrees F
  • Exposure Conditions Mild to Moderate
  • Standards MIR Compliant
  • For Use With Mfr. No. 2395000
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  •  

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.